Motion
3453-20
Cordless Impact Driver - 0.2500 in Chuck Size
Mi Item #13764087
MFR #3453-20
Price$185.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Driver - 0.2500 in Chuck Size
Mi Item #13764087
MFR #3453-20

Mfr description
3453-20 M12 FUEL 1/4" HEX IMPACT DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.94/each

Specifications

Dimensions

  • Chuck Size
    0.2500 in

Details

  • Battery Series
    M12
  • Chuck Type
    Hex Quick Change
  • Includes
    Belt Clip, M12 FUEL 1/4 in Hex Impact Driver
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)