Specifications
Details
- Additional DetailsThe MILWAUKEE® M12 FUEL Protective Boot is for use with MILWAUKEE® M12 FUEL 1/4" Hex Impact Driver. This boot provides a lightweight, durable solution to protect the impact driver tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the tool warranty. Can be used with the MILWAUKEE® Accessory Bit Holder but must install bit holder after boot.
- Features & Benefits• Flexible material allows for easy install and removal • Adds minimal size or weight to the tool • Not made for use on or near live electrical circuits • Best in class performance • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments • Made with Non-Marring Rubber • Compatible with the M12 FUEL Impact Driver 3453 • Form-fitting, lightweight design • Withstands corrosive materials
- Manufacturer Upc Number045242630998
- UPC_NO045242630998
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)