Motion
2903-20
Cordless Drill Driver - 0.5000 in Chuck Size
Mi Item #13764091
MFR #2903-20
Price$253.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size
Mi Item #13764091
MFR #2903-20

Mfr description
2903-20 M18 FUEL 1/2" DRILL/DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.13/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in

Details

  • Battery Series
    M18
  • Chuck Type
    All Metal Ratcheting
  • Includes
    Belt Clip, M18 FUEL 1/2 in Drill/Driver, Side Handle
  • Max Rpm
    2100 rpm
  • Maximum Speed
    2100 rpm
  • Number Of Clutch Settings
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)