Motion
2903-22
Cordless Drill Driver - 0.5000 in Chuck Size
MI ITEM #13764092
MFR #2903-22
Price$319.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size
MI ITEM #13764092
MFR #2903-22

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$319.00/each(Market/List $426.08)

Specifications

Dimensions

  • Chuck Size
    0.5000 in

Details

  • Battery Series
    M18
  • Chuck Type
    Keyless
  • Includes
    Blow Molded Case, M18 & M12 Multi-Voltage Charger, M18 FUEL 1/2 in Drill/Driver Kit, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, Side Handle
  • Max Rpm
    2100 rpm
  • Maximum Speed
    2100 rpm
  • Number Of Clutch Settings
    16

Overview

Mfr description
2903-22 M18 FUEL 1/2" DRILL/DRIVER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought