Motion
3403-22
Cordless Drill Driver - 0.5000 in Chuck Size
MI ITEM #13764096
MFR #3403-22
Price$252.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size
MI ITEM #13764096
MFR #3403-22

Mfr description
3403-22 M12 FUEL 1/2" DRILL/DRIVER KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.44/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in

Details

  • Battery Series
    M12
  • Chuck Type
    Keyless
  • Includes
    Contractor Bag, M12 FUEL 1/2 in Drill/Driver, M12 Lithium-ion Battery Charger, M12 REDLITHIUM CP2.0 Battery, M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • Max Rpm
    1550 rpm
  • Maximum Speed
    1550 rpm
  • Number Of Clutch Settings
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)