Overview
Mfr description
49-16-2953 M18 FUEL 1/4" HEX IMPACT
- Flexible material allows for easy install and removal
- Adds minimal size or weight to the tool
- Not made for use on or near live electrical circuits
- Best in class performance
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Made with Non-Marring Rubber
- Compatible with the M18 FUEL Impact Driver 2953
- Form-fitting, lightweight design
- Withstands corrosive materials
Specifications
- Manufacturer Upc Number045242637928
- UPC_NO045242637928
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data