Motion
DCD800D1E1

DEWALT
DCD800D1E1

Cordless Drill Driver - 20 V
MI ITEM #13764194
MFR #DCD800D1E1
Price$307.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD800D1E1

Cordless Drill Driver - 20 V
MI ITEM #13764194
MFR #DCD800D1E1

Mfr description
DCD800D1E1 20V MAX* XR BRUSHLESS CORDLE
  • Complete challenging projects with up to 40% more UWO** vs. the DCD791B using DCBP034 DEWALT POWERSTACK™ Battery (sold separately)
  • Access hard to reach work areas: Compact 6.37 in. size is 1/2 in. shorter in length*** compared to the DCD791, tool head only
  • High bit retention as you work with 1/2 in. metal ratcheting chuck
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.77/each

Specifications

Dimensions

  • Overall Height
    12.8000 in
  • Overall Length
    9.9200 in
  • Overall Width
    3.9800 in

Details

  • Additional Details
    Complete challenging projects with up to 40% more UWO vs. The dcd791b using dcbp034 DEWALT POWERSTACK battery (sold separately).Access Hard to Reach Work Areas : Compact 6.37 in. Size is 1/2 in. Shorter in length compared to the dcd791, tool head only.High bit retention as you work with 1/2 in. Metal ratcheting chuck.PRO-level Speed, Control, and Precision : High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 RPM).Brighten Dark Work Areas : Adjustable, 3-position 70 lumens LED with 3 modes, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces.Designed to help you get more done with optimized performance and runtime.Manage and Track Tools at the Jobsite : Drill/driver chip pocket accepts Tool Connect Chip dce042 and connects with Tool Connect Site Manager app for seamless worksite asset management (dce042 sold separately)
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Description
    20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver Kit
  • Drilling Capacity Metal
    1/2 in
  • Includes
    (1) Belt Hook, (1) DCB112 Charger, (1) DCB203 20V MAX* 2Ah Battery, (1) DCBP034 DEWALT POWERSTACK™ Battery, (1) Kit Bag, (1) DCD800 20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • No Load Speed
    0-650 / 0-2,000 RPM rpm
  • Number Of Pieces
    6
  • Power Rating
    20 V
  • Power Source
    Battery
  • UPC_NO
    885911801454
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)