Motion
DCD800D2

DEWALT
DCD800D2

DCD800D2
MI ITEM #13764195
MFR #DCD800D2
List Price$293.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD800D2

DCD800D2
MI ITEM #13764195
MFR #DCD800D2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$293.65/each for your price

Overview

Mfr description
DCD800D2 20V MAX* XR BRUSHLESS CORDLESS
  • Access hard to reach work areas: Compact 6.37 in. size is 1/2 in. shorter in length** compared to the DCD791, tool head only
  • High bit retention as you work with 1/2 in. metal ratcheting chuck
  • Pro-level speed, control, and precision: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
  • Brighten dark work areas: Adjustable, 3-position 70 Lumens LED with 3 modes, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces
  • Designed to help you get more done with optimized performance and runtime
  • Manage and track tools at the jobsite: Drill/Driver chip pocket accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app for seamless worksite asset management (DCE042 sold separately)

Specifications

  • Includes
    (1) Belt Hook, (1) DCB112 Charger, (1) Kit Bag, (2) (2) DCB203 20V MAX* 2Ah Batteries, (1) DCD800 20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver
  • UPC_NO
    885911754804
  • Description
    20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver Kit
  • No Load Speed
    0-650 / 0-2,000 RPM rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text