Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD800P1

Cordless Drill Driver - 20 V
MI ITEM #13764197
MFR #DCD800P1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Overall Height
    12.6000 in
  • Overall Length
    9.9200 in
  • Overall Width
    4.0000 in

Details

  • Additional Details
    Complete challenging projects with up to 40% more UWO vs. The dcd791b using dcb205 battery (sold separately).Access Hard to Reach Work Areas : Compact 6.37 in. Size is 1/2 in. Shorter in length compared to the dcd791, tool head only.High bit retention with 1/2 in. Metal ratcheting chuck.PRO-level Speed, Control, and Precision : High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 RPM).Brighten Dark Work Areas : Adjustable 3-position, 3 mode LED with up to 70 lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces.Designed to help you get more done with optimized performance and runtime.Manage and Track Tools at the Jobsite : Drill/driver chip pocket accepts Tool Connect Chip dce042 and connects with Tool Connect Site Manager app for seamless worksite asset management (dce042 sold separately)
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Description
    20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver Kit
  • Drilling Capacity Metal
    1/2 in
  • Includes
    (1) Belt Hook, (1) DCB112 Charger, (1) DCB205 20V MAX* 5Ah Battery, (1) Kit Bag, (1) DCD800 20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • No Load Speed
    0-650 / 0-2,000 RPM rpm
  • Number Of Pieces
    5
  • Power Rating
    20 V
  • Power Source
    Battery
  • UPC_NO
    885911776332
  • Voltage
    20 V

Overview

Mfr description
DCD800P1 20V MAX* XR BRUSHLESS CORDLESS
  • Complete challenging projects with up to 40% more UWO** vs. the DCD791B using DCB205 battery (sold separately)
  • Access hard to reach work areas: Compact 6.37 in. size is 1/2 in. shorter in length*** compared to the DCD791, tool head only
  • High bit retention with 1/2 in. metal ratcheting chuck
  • Pro-level speed, control, and precision: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
  • Brighten dark work areas: Adjustable 3-Position, 3 Mode LED with up to 70 Lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces
  • Designed to help you get more done with optimized performance and runtime
  • Manage and track tools at the jobsite: Drill/Driver chip pocket accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app for seamless worksite asset management (DCE042 sold separately)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought