Motion
5310

DSI
5310

5310 Open Cell Weatherstrip 5/16" X 3/8" X 10'
MI ITEM #13764535
MFR #5310
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
5310

5310 Open Cell Weatherstrip 5/16" X 3/8" X 10'
MI ITEM #13764535
MFR #5310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.33/each

Specifications

Dimensions

  • Length
    10 ft
  • Overall Length
    10 ft
  • Overall Thickness
    5/16 in
  • Overall Width
    3/8 in
  • Shelf Life
    1 yr

Details

  • Adhesion Strength
    HIGH
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Backing Material
    OPEN CELL SPONGE RUBBER
  • Color
    BLACK
  • Features & Benefits
    • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber • Non-Stretch Backing With Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Manufacturer Catalog Number
    5310
  • Manufacturer Stock Number
    5310
  • Material
    HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
  • Max Operating Temperature
    200° F
  • Number Of Pieces
    1 ROLL
  • Operating Temperature Range
    -20°F To 200 °F
  • Product Type
    Single Sided Foam Tape
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    OPEN CELL SPONGE RUBBER

Overview

Mfr description
5310 5/16 X 3/8 X 10 WEATHERSTRIP
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought