Motion
CC2250

DSI
CC2250

CC2250 Closed Cell Weatherstrip 1/8" X 1/4" X 50'
MI ITEM #13764592
MFR #CC2250
List Price$14.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
CC2250

CC2250 Closed Cell Weatherstrip 1/8" X 1/4" X 50'
MI ITEM #13764592
MFR #CC2250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.69/each for your price

Overview

Mfr description
CC2250 1/8 X 1/4 X 50 WEATHERSTRIP
  • Constructed Of Premium EPDM Closed Cell Sponge Rubber
  • Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Specifications

  • Backing Material
    CLOSED CELL SPONGE RUBBER EPDM
  • Manufacturer Catalog Number
    CC2250
  • Adhesion Strength
    HIGH
  • Color
    BLACK
  • Material
    PREMIUM CLOSED CELL SPONGE RUBBER W/ PSA
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Max Operating Temperature
    200° F
  • Manufacturer Stock Number
    CC2250
  • Length
    50 FT
  • Overall Length
    50 FT
  • Overall Width
    1/4 in
  • Number Of Pieces
    1 ROLL
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    CLOSED CELL SPONGE RUBBER
  • Operating Temperature Range
    -20°F To 200 °F
  • Shelf Life
    1 YEAR
  • Features & Benefits
    • Constructed Of Premium EPDM Closed Cell Sponge Rubber • Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Overall Thickness
    1/8 in
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text