Motion
CC7625

DSI
CC7625

CC7625 Closed Cell Weatherstrip 7/16" X 3/4" X 25'
MI ITEM #13764615
MFR #CC7625
Price$41.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
CC7625

CC7625 Closed Cell Weatherstrip 7/16" X 3/4" X 25'
MI ITEM #13764615
MFR #CC7625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.60/each

Specifications

Dimensions

  • Length
    25 ft
  • Overall Length
    25 ft
  • Overall Thickness
    7/16 in
  • Overall Width
    3/4 in
  • Shelf Life
    1 yr

Details

  • Adhesion Strength
    HIGH
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Backing Material
    CLOSED CELL SPONGE RUBBER EPDM
  • Color
    BLACK
  • Features & Benefits
    • Constructed Of Premium EPDM Closed Cell Sponge Rubber • Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Manufacturer Catalog Number
    CC7625
  • Manufacturer Stock Number
    CC7625
  • Material
    PREMIUM CLOSED CELL SPONGE RUBBER W/ PSA
  • Max Operating Temperature
    200° F
  • Number Of Pieces
    1 ROLL
  • Operating Temperature Range
    -20°F To 200 °F
  • Product Type
    Single Sided Foam Tape
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    CLOSED CELL SPONGE RUBBER

Overview

Mfr description
CC7625 7/16 X 3/4 X 25 WEATHERSTRIP
  • Constructed Of Premium EPDM Closed Cell Sponge Rubber
  • Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought