Overview
Mfr description
26D634 SANIFORCE FDA PUMPS
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, Aluminum, Polychloroprene Weighted, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate160 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data