Motion
26D635,1050FG-PA01AS16SSCWSP

GRACO INC
26D635,1050FG-PA01AS16SSCWSP

26D635,1050FG-PA01AS16SSCWSP
MI ITEM #13764747
MFR #26D635,1050FG-PA01AS16SSCWSP
Your Price$6,779.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
26D635,1050FG-PA01AS16SSCWSP

26D635,1050FG-PA01AS16SSCWSP
MI ITEM #13764747
MFR #26D635,1050FG-PA01AS16SSCWSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,779.63/each(List $8,135.55)

Overview

Mfr description
26D635 SANIFORCE FDA PUMPS

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316 Stainless Steel, Aluminum, PTFE, Stainless Steel
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text