Motion
XDH55F

GRACO INC
XDH55F

4800 psi, 1/2 NPT - Male Inlet, Bench Mount, Truck Mount
MI ITEM #13764903
MFR #XDH55F
Price$2,265.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
XDH55F

4800 psi, 1/2 NPT - Male Inlet, Bench Mount, Truck Mount
MI ITEM #13764903
MFR #XDH55F

Mfr description
XDH55F XD 10/20 REELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,265.91/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft

Details

  • Mount Type
    Bench Mount, Truck Mount
  • Rated Pressure
    4800 psi
  • Reel Inlet
    1/2 NPT - Male
  • Reel Outlet
    1/2 NPT - Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)