Motion
LS2-300R-L

INGERSOLL-RAND
LS2-300R-L

LS2-300R-L, 300 KG Liftstar Air Winch, Lever Control
MI ITEM #13765415
MFR #LS2-300R-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
LS2-300R-L

LS2-300R-L, 300 KG Liftstar Air Winch, Lever Control
MI ITEM #13765415
MFR #LS2-300R-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS2-300R-L, 300 KG LIFTSTAR AIR WINCH
  • Ingersoll Rand Liftstar winches feature a tough, yet compact design that helps them fit almost anywhere. Their low maintenance, highly reliable gear motors have only two moving parts making them virtually maintenance free- even after being stored or inactive for down times. Liftstar winches are designed specifically for lifting operations and excel in environments where less rugged winches would fail.
  • Rugged cast iron and steel construction delivers long-life.
  • Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM Classification 1 Bm.
  • Reliable gear type air motor designed for the harshest environments.
  • Standard internal muffler reduces noise levels.
  • Lift-to-Shift variable speed lever provides precise control and built-in safety.
  • Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information [email protected].

Specifications

  • Country of Origin
    FR
  • Finish
    Enamel
  • Weight
    81.6 lbs
  • Harmonization Code
    8425390100
  • Additional Details
    ANSI/ASME B30.7, CE FEM Classification 1 Bm, and other 3rd party type approvals
  • Features
    • Capacity- 3370 lbs• Lever Control• Rated Power- 3.5 HP• Line Pull- 660 lbs• Line Speed- 131 lbs• Storage Capacity- 492 ft• Working Capacity- 360 ft• Air Consumption @ Load- 141 cfm
  • Motor Type
    Air Gear Motor
  • Overall Width
    11.3000 in
  • Product Types
    Air/Utility Winch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text