Specifications
Dimensions
- Overall Width13.7000 in
- Weight187.4 lbs
Details
- Additional DetailsANSI/ASME B30.7, CE FEM Classification 1 Bm, and other 3rd party type approvals
- Country of OriginFR
- Features• Capacity- 16900 lbs• Alloy precision PHS pendant• Rated Power- 3.5 HP• Line Pull- 3300 lbs• Line Speed- 31 lbs• Storage Capacity- 197 ft• Working Capacity- 105 ft• Air Consumption @ Load- 170 cfm
- FinishEnamel
- Harmonization Code8425390100
- Motor TypeAir Gear Motor
- Product TypesAir/Utility Winch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)