Motion
PS2-2400R-L

INGERSOLL-RAND
PS2-2400R-L

PS2-2400R-L, 2400 KG Pullstar Air Winch, Lever Control, Free-Spooling Clutch
Mi Item #13765420
MFR #PS2-2400R-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
PS2-2400R-L

PS2-2400R-L, 2400 KG Pullstar Air Winch, Lever Control, Free-Spooling Clutch
Mi Item #13765420
MFR #PS2-2400R-L

Mfr description
PS2-2400R-L, 2400 KG PULLSTAR AIR
  • Ingersoll Rand Pullstar winches feature a tough, yet compact design that helps them fit almost anywhere. Their low maintenance, highly reliable gear motors have only two moving parts making them virtually maintenance free- even after being stored or inactive for down times. Pullstar winches are built specifically for pulling operations and come standard with a disengaging clutch. They excel in environments where less rugged winches would fail.
  • Rugged cast iron and steel construction delivers long-life.
  • Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    13.7000 in
  • Weight
    187.4 lbs

Details

  • Additional Details
    ANSI/ASME B30.7, CE FEM Classification 1 Bm, and other 3rd party type approvals
  • Country of Origin
    FR
  • Features
    • Capacity- 18880 lbs• Lever Control• Rated Power- 3.5 HP• Line Pull First Layer- 5280 lbs• Line Pull Mid Drum- 4730 lbs• Line Pull Top Layer- 4400 lbs• Line Speed First Layer- 16.4 fpm• Line Speed Mid Drum- 18 fpm• Line Speed Top Layer- 20 fpm• Storage Capacity- 197 ft• Working Capacity- 105 ft• Air Consumption @ Load- 170 cfm
  • Finish
    Enamel
  • Harmonization Code
    8425390100
  • Motor Type
    Air Gear Motor
  • Product Types
    Air/Utility Winch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)