Overview
Mfr description
PS2-1000R-PH6M, 1000KG PULLSTAR AIR
- Ingersoll Rand Pullstar winches feature a tough, yet compact design that helps them fit almost anywhere. Their low maintenance, highly reliable gear motors have only two moving parts making them virtually maintenance free- even after being stored or inactive for down times. Pullstar winches are built specifically for pulling operations and come standard with a disengaging clutch. They excel in environments where less rugged winches would fail.
- Rugged cast iron and steel construction delivers long-life.
- Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM
- Classification 1 Bm.
- Reliable gear type air motor designed for the harshest environments.
- Standard internal muffler reduces noise levels.
- Lift-to-Shift variable speed lever provides precise control and built-in safety.
- Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information [email protected].
Specifications
- Country of OriginFR
- FinishEnamel
- Weight81.4 lbs
- Harmonization Code8425390100
- Additional DetailsANSI/ASME B30.7, CE FEM Classification 1 Bm, and other 3rd party type approvals
- Features• Capacity- 7700 lbs• Alloy precision PHS pendant• Rated Power- 3.5 HP• Line Pull First Layer- 2200 lbs• Line Pull Mid Drum- 1870 lbs• Line Pull Top Layer- 1540 lbs• Line Speed First Layer- 41 fpm• Line Speed Mid Drum- 53.5 fpm• Line Speed Top Layer- 66 fpm• Storage Capacity- 292 ft• Working Capacity- 190 ft• Air Consumption @ Load- 141 cfm
- Motor TypeAir Gear Motor
- Overall Width11.3000 in
- Product TypesAir/Utility Winch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data