Motion
FA5A-24MK1

INGERSOLL-RAND
FA5A-24MK1

FA5A-24MK1, 5 Ton 3rd Generation Air Winch, Throttle Control, Radial Piston Motor, Manual Band Brake and Automatic Disc Brake
Mi Item #13765422
MFR #FA5A-24MK1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
FA5A-24MK1

FA5A-24MK1, 5 Ton 3rd Generation Air Winch, Throttle Control, Radial Piston Motor, Manual Band Brake and Automatic Disc Brake
Mi Item #13765422
MFR #FA5A-24MK1

Mfr description
FA5A-24MK1, 5T 3RD GENERATION AIR
  • Ingersoll Rand Third Generation Air Winches are the workhorse winches of the Ingersoll Rand winch line. They have all the features you need and none you don’t to get the job done. Designed with premium features and built using rugged cast iron and steel, Ingersoll Rand doesn’t take shortcuts and never uses inferior components. Trusted by oilmen, offshore workers, miners and heavy construction crews around the globe, you can count on Ingersoll Rand Third Generation winches to get the job done.
  • Durability: Rugged cast steel construction with 5:1 design factor ensures a long-life. Minimum 18:1 drum diameter to wire rope diameter increases rope life
  • Safety: Lift-to-Shift variable speed lever provides precise control and built-in safety. Gearbox-in-drum design reduces size and helps the winch fit in compact applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    28.0000 in
  • Weight
    1254 lbs

Details

  • Additional Details
    ANSI.ASME B30.7, CE and FEM Classification 1 Bm or M5 (for -CE models), or other 3rd party type approvals
  • Country of Origin
    US
  • Features
    • Capacity- 40000 lbs• Lever Control• Rated Power- 25 HP• Line Pull First Layer- 13,000 lbs• Line Pull Mid Drum- 10,000 lbs• Line Pull Top Layer- 8,000 lbs• Storage Capacity- 1200 ft• Air Consumption @ Load- 706 cfm
  • Finish
    Enamel
  • Harmonization Code
    8425390100
  • Motor Type
    Radial Piston Air Motors
  • Product Types
    Air/Utility Winch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)