Motion
LC2A015SIP2C6M5A

INGERSOLL-RAND
LC2A015SIP2C6M5A

LC2A015SIP2C6M5A, 1.5 Ton Liftchain Air Hoist, 6M of Chain, Single Fall, Hook Mount
Mi Item #13765424
MFR #LC2A015SIP2C6M5A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
LC2A015SIP2C6M5A

LC2A015SIP2C6M5A, 1.5 Ton Liftchain Air Hoist, 6M of Chain, Single Fall, Hook Mount
Mi Item #13765424
MFR #LC2A015SIP2C6M5A

Mfr description
LC2A015SIP2C6M5A, 1.5T LIFTCHAIN AIR
  • Liftchain air chain hoists are the ideal choice when high speed, high duty-cycle, variable speed, precision spotting and harsh environment operation are the determining factors. Featuring a compact, robust and modular design, our Liftchain air hoists come in a variety of configurations including hook mount or with plain, geared or motorized trolleys. With numerous options including spark resistant ATEX certification, Liftchain hoists are ideal for any environment, including industrial, oil & gas drill rigs, FPSO and FLNG vessels, and underground mining. Enhanced safety is provided by select CE-certified models that include overload protection, emergency stop and a main air shut-off valve. Ingersoll Rand hoists offer premium features at a great price…and performance that is beyond tough!
  • Durability: Rugged all steel construction and fabricated steel frames for longer life. Features a powerful radial piston air motor that provides reliable power and adjustable speed. The self-cleaning KSC2 control valve improves flow and performance.
  • Safety: 5:1 design factor for safe working load, Lift-to-Shift variable speed lever provides precise control and built-in safety. Meets ATEX Zone 1 and Zone 2 compliance standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    19.7 ft
  • Operating Pressure
    90 psi

Details

  • Air Consumption @ Load
    141 cfm
  • Body Finish Coating
    Enamel
  • Housing Material
    Steel
  • Maximum Lift Speed
    20.3 fp/min
  • Mounting Type
    Swivel top hook
  • Reeving
    Single
  • Weight Capacity
    3300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)