Motion
MGPM16-75-XC92W

SMC CORP OF AMERICA
MGPM16-75-XC92W

MGPM16-75-XC92W
Mi Item #13765778
MFR #MGPM16-75-XC92W
Price$336.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-75-XC92W

MGPM16-75-XC92W
Mi Item #13765778
MFR #MGPM16-75-XC92W

Mfr description
MGPM16-75-XC92W MGP CYLINDER GUIDED CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC92W
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)