Motion
MGPM16-86AZ-XC8

SMC CORP OF AMERICA
MGPM16-86AZ-XC8

MGPM16-86AZ-XC8
Mi Item #13765802
MFR #MGPM16-86AZ-XC8
Price$246.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM16-86AZ-XC8

MGPM16-86AZ-XC8
Mi Item #13765802
MFR #MGPM16-86AZ-XC8

Mfr description
MGPM16-86AZ-XC8 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Through Hole
  • Cylinder Suffix
    XC8
  • Mounting Type
    Through Hole
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)