Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Cylinder StyleGuided
- Cylinder SuffixXC8
- MagnetWith Magnet
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)