Specifications
Dimensions
- Bore Diameter20 mm
Details
- BearingsSlide Bearing
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Guide TypeSlide Bearing
- Product TypeGuided Air Cylinders
- SeriesMGP
- Suffix For Stroke-XC8
- TypeGuide Cylinder
Overview
Mfr description
MGPM20-16AZ-XC8 MGP-Z CYLINDER GUIDED CY