Specifications
Dimensions
- Bore Diameter20 mm
Details
- BearingsSlide Bearing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Guide TypeSlide Bushing
- Mounting TypeT-Slot
- Options IncludedXc8
- Product TypeGuided Air Cylinders
- Seal KitMGP20-Z-XC8-PS
- SeriesMGP-Z
- Suffix For StrokeXC8
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)