Motion
MGPM20-35Z-M9BL

SMC CORP OF AMERICA
MGPM20-35Z-M9BL

MGPM20-35Z-M9BL
MI ITEM #13765896
MFR #MGPM20-35Z-M9BL
Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-35Z-M9BL

MGPM20-35Z-M9BL
MI ITEM #13765896
MFR #MGPM20-35Z-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9BL
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGP20-Z-PS
  • Series
    MGP
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM20-35Z-M9BL MGP-Z CYLINDER GUIDED CY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought