Specifications
Dimensions
- Bore Diameter20 mm
Details
- BearingsSlide Bearing
- Bracket 1T-Slot
- Cylinder SuffixXC8
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)