Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Guide TypeSlide Bushing
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Overview
Mfr description
MGPM20-83AZ-XC8 MGP-Z CYLINDER GUIDED CY