Specifications
Dimensions
- Bore Diameter20 mm
Details
- BearingsSlide Bearing
- Cylinder StyleGuided
- Cylinder SuffixXC8
- MagnetWith Magnet
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)