Motion
MGPM20-99AZ-XC8

SMC CORP OF AMERICA
MGPM20-99AZ-XC8

MGPM20-99AZ-XC8
MI ITEM #13766038
MFR #MGPM20-99AZ-XC8
Price$302.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-99AZ-XC8

MGPM20-99AZ-XC8
MI ITEM #13766038
MFR #MGPM20-99AZ-XC8

Mfr description
MGPM20-99AZ-XC8 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearings
    Slide Bearing
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Slide Bushing
  • Magnet
    With Magnet
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)