Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Universal
- Cylinder StyleGuided
- Cylinder SuffixXC8
- Mounting TypeUniversal
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)