Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Cylinder StyleGuided
- Cylinder SuffixXC88
- MagnetWith Magnet
- Product TypeGuided Air Cylinders
- SeriesMGP
- Suffix For StrokeZ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)