Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Compact
- Cylinder StyleGuided
- Cylinder SuffixXC6A
- Guide TypeSlide Bearing
- Mounting TypeCompact
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder