Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Compact Guide
- Cylinder StyleCompact
- Cylinder SuffixXB10
- Guide TypeSlide Bearing
- Mounting TypeCompact Guide
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)