Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- BearingsSlide Bearing
- Body MaterialCarbon Steel Alloy
- Body OptionInternally Guided
- Body TypeCompact
- Bracket 1Side Tapped
- Clean SeriesNo
- Compact Cylinder TypeGuided Compact
- Cushion TypeRubber Bumpers
- Cylinder StyleGuided
- Cylinder SuffixZ-XB6
- Guide TypeSlide Bearing
- Made to OrderNo
- MagnetWithout Magnet
- Mounting TypeSide Tapped
- Operating Temperature Range-10 to 150 °C, 14 to 302 °F
- Options IncludedHigh Temperature Seals
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- Rod TypeSingle Rod
- SeriesMGP
- Special ApplicationsHigh Temperature
- Stroke Adjuster TypeAdjustable Extension Type, Adjustable Stroke Cylinder
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)