Motion
MGPM63-75Z-M9PM

SMC CORP OF AMERICA
MGPM63-75Z-M9PM

MGPM63-75Z-M9PM
Mi Item #13766393
MFR #MGPM63-75Z-M9PM
Price$558.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63-75Z-M9PM

MGPM63-75Z-M9PM
Mi Item #13766393
MFR #MGPM63-75Z-M9PM

Mfr description
MGPM63-75Z-M9PM MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.91/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    145 psi, 0.12 MPa, 1 to 17.4 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Auto Switch Capable, Rubber Bumpers, Slide Bearing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    MGP
  • Special Applications
    Stopping applications
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)