Motion
MGPM80-25Z-XC22

SMC CORP OF AMERICA
MGPM80-25Z-XC22

MGPM80-25Z-XC22
Mi Item #13766413
MFR #MGPM80-25Z-XC22
Price$558.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM80-25Z-XC22

MGPM80-25Z-XC22
Mi Item #13766413
MFR #MGPM80-25Z-XC22

Mfr description
MGPM80-25Z-XC22 MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.31/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Fluororubber Seals
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC22
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Fluororubber Seals, Slide Bearing
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Chemical Resistance
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)