Specifications
Dimensions
- Bore Diameter80 mm
Details
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Side Tapped
- Cylinder SuffixXC8
- Guide TypeSlide Bearing
- MagnetWith Magnet
- Mounting TypeSide Tapped
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- Suffix For Stroke-XC8
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)