Specifications
Dimensions
- Bore Diameter40 mm
Details
- BearingsBall Bushing
- Bracket 1Universal
- Cylinder StyleGuided
- Mounting TypeUniversal
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)