Motion
MGQM20-30-M9BAZ

SMC CORP OF AMERICA
MGQM20-30-M9BAZ

MGQM20-30-M9BAZ
Mi Item #13766482
MFR #MGQM20-30-M9BAZ
Price$340.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM20-30-M9BAZ

MGQM20-30-M9BAZ
Mi Item #13766482
MFR #MGQM20-30-M9BAZ

Mfr description
MGQM20-30-M9BAZ COMPACT GUIDE CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9BAZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Universal
  • Options Included
    Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGQ20-PS
  • Series
    MGQ
  • Special Applications
    Material Handling
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)