Motion
MGQM63-50-Y69BL

SMC CORP OF AMERICA
MGQM63-50-Y69BL

MGQM63-50-Y69BL
MI ITEM #13766498
MFR #MGQM63-50-Y69BL
Price$503.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM63-50-Y69BL

MGQM63-50-Y69BL
MI ITEM #13766498
MFR #MGQM63-50-Y69BL

Mfr description
MGQM63-50-Y69BL COMPACT GUIDE CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.04/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Slide Bearing
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Slide Bearing
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGQ63-PS
  • Series
    MGQ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)