Specifications
Dimensions
- Bore Diameter63 mm
Details
- BearingsSlide Bearing
- Bracket 1Slide Bearing
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeSlide Bearing
- Product TypeGuided Air Cylinders
- Seal KitMGQ63-PS
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)