Motion
MGZF80-100-A93L

SMC CORP OF AMERICA
MGZF80-100-A93L

MGZF80-100-A93L
MI ITEM #13766503
MFR #MGZF80-100-A93L
Price$1,064.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZF80-100-A93L

MGZF80-100-A93L
MI ITEM #13766503
MFR #MGZF80-100-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,064.98/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Non-Rotating
  • Cylinder Suffix
    F80-100-A93L
  • Guide Type
    Non-Rotating
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    3M Lead Wire, A93 Auto Switch, Front Flange Mounting
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Special Applications
    Pressing
  • Type
    Non-Rotating

Overview

Mfr description
MGZF80-100-A93L NON-ROTATING DOUBLE POWE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought