Motion
MHF2-8D1-M9PWVL

SMC CORP OF AMERICA
MHF2-8D1-M9PWVL

MHF2-8D1-M9PWVL CYLINDER, MHF2, LOW PROF
Mi Item #13766519
MFR #MHF2-8D1-M9PWVL
Price$462.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHF2-8D1-M9PWVL

MHF2-8D1-M9PWVL CYLINDER, MHF2, LOW PROF
Mi Item #13766519
MFR #MHF2-8D1-M9PWVL

Mfr description
MHF2-8D1-M9PWVL CYLINDER, MHF2, LOW PROF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Open Width  
    16 mm | 0.6300 in

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    19 N
  • Holding Force Open 72 Psi
    19 N
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)