Motion
MHL2-32D2Z-M9NL

SMC CORP OF AMERICA
MHL2-32D2Z-M9NL

MHL2-32D2Z-M9NL GRIPPER, PARALLEL, WIDE
MI ITEM #13766536
MFR #MHL2-32D2Z-M9NL
Price$1,104.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHL2-32D2Z-M9NL

MHL2-32D2Z-M9NL GRIPPER, PARALLEL, WIDE
MI ITEM #13766536
MFR #MHL2-32D2Z-M9NL

Mfr description
MHL2-32D2Z-M9NL GRIPPER, PARALLEL, WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.31/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    2
  • Piston Action
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)