Motion
MHL2-40DZ-M9BWL

SMC CORP OF AMERICA
MHL2-40DZ-M9BWL

MHL2-40DZ-M9BWL GRIPPER, PARALLEL, WIDE
Mi Item #13766542
MFR #MHL2-40DZ-M9BWL
Price$1,193.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHL2-40DZ-M9BWL

MHL2-40DZ-M9BWL GRIPPER, PARALLEL, WIDE
Mi Item #13766542
MFR #MHL2-40DZ-M9BWL

Mfr description
MHL2-40DZ-M9BWL GRIPPER, PARALLEL, WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.76/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)