Motion
MHS4-63D-M9NWVZ

SMC CORP OF AMERICA
MHS4-63D-M9NWVZ

MHS4-63D-M9NWVZ MHS, PARALLEL STYLE AIR
Mi Item #13766552
MFR #MHS4-63D-M9NWVZ
Price$860.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHS4-63D-M9NWVZ

MHS4-63D-M9NWVZ MHS, PARALLEL STYLE AIR
Mi Item #13766552
MFR #MHS4-63D-M9NWVZ

Mfr description
MHS4-63D-M9NWVZ MHS, PARALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.58/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Action
    Double Action
  • Finger Type
    4 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    4
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)