Motion
MHSJ3-63D-M9BAL

SMC CORP OF AMERICA
MHSJ3-63D-M9BAL

MHSJ3-63D-M9BAL MHS, PARALLEL STYLE AIR
Mi Item #13766560
MFR #MHSJ3-63D-M9BAL
Price$959.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHSJ3-63D-M9BAL

MHSJ3-63D-M9BAL MHS, PARALLEL STYLE AIR
Mi Item #13766560
MFR #MHSJ3-63D-M9BAL

Mfr description
MHSJ3-63D-M9BAL MHS, PARALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.72/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)