Motion
MHZ2-16D2-M9PVM

SMC CORP OF AMERICA
MHZ2-16D2-M9PVM

Gripper, MHZ, Parallel Style Air Gripper
Mi Item #13766577
MFR #MHZ2-16D2-M9PVM
Price$373.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-16D2-M9PVM

Gripper, MHZ, Parallel Style Air Gripper
Mi Item #13766577
MFR #MHZ2-16D2-M9PVM

Mfr description
MHZ2-16D2-M9PVM GRIPPER, MHZ, PARALLEL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.6299 in

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)